Motion
S1U-DI-060M-DRY

DODGE
S1U-DI-060M-DRY

Roller Insert Bearing - 60 mm Bore Dia., 4.8125 in OD, 2.7500 in Overall Width, Set Screw
Mi Item #14856728
MFR #S1U-DI-060M-DRY
Price$2,039.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-DI-060M-DRY

Roller Insert Bearing - 60 mm Bore Dia., 4.8125 in OD, 2.7500 in Overall Width, Set Screw
Mi Item #14856728
MFR #S1U-DI-060M-DRY

Mfr description
144933 S1U-DI-060M-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,039.85/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    4.8125 in
  • Overall Width
    2.7500 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144933
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)