Motion
WSTU-S2-315R-MOD

DODGE
WSTU-S2-315R-MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #14856733
MFR #WSTU-S2-315R-MOD
Price$4,598.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-315R-MOD

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #14856733
MFR #WSTU-S2-315R-MOD

Mfr description
144932 WSTU-S2-315R-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,598.13/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Weight
    70 lbs, 31.8 kg

Details

  • Bearing Series
    S-2000
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144932
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    WSTU
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)