Motion
7100317510

3M
7100317510

cloth belt - 36+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.7500 in Belt Width
Mi Item #14856969
MFR #7100317510
Price$10.05/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100317510

cloth belt - 36+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.7500 in Belt Width
Mi Item #14856969
MFR #7100317510

Mfr description
7100317510 CUBITRON 3 CLOTH BELT 1184F,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.05/bt

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Overall Length
    18.0000 in, 457.20 mm
  • Overall Width
    0.7500 in, 19.05 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Polyester Cloth
  • Color
    Purple
  • Grit Number
    36+
  • Manufacturer Upc Number
    68060666079
  • Package Quantity
    200
  • Product Types
    Cloth Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)