Motion
7100317269

3M
7100317269

cloth belt - 36+ Grit, Ceramic Material, 132.0000 in Belt Length, 1.0000 in Belt Width
Mi Item #14856971
MFR #7100317269
Price$36.93/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100317269

cloth belt - 36+ Grit, Ceramic Material, 132.0000 in Belt Length, 1.0000 in Belt Width
Mi Item #14856971
MFR #7100317269

Mfr description
7100317269 CUBITRON 3 CLOTH BELT 1184F,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.93/bt

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    1 in
  • Overall Length
    132.0000 in, 3352.80 mm
  • Overall Width
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Polyester Cloth
  • Color
    Purple
  • Grit Number
    36+
  • Manufacturer Upc Number
    68060665980
  • Package Quantity
    100
  • Product Types
    Cloth Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)