Motion
7100317499

3M
7100317499

cloth belt - 36+ Grit, Ceramic Material, 90.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #14856991
MFR #7100317499
List Price$41.92/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100317499

cloth belt - 36+ Grit, Ceramic Material, 90.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #14856991
MFR #7100317499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.92/bt for your price

Overview

Mfr description
7100317499 CUBITRON 3 CLOTH BELT 1184F,

Specifications

  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    36+
  • Belt Length
    90 in
  • Belt Width
    2 in
  • Backing Material
    Polyester Cloth
  • Backing Weight
    YF
  • Manufacturer Upc Number
    68060666017
  • Product Types
    Cloth Belt
  • Overall Length
    90.0000 in, 2286 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Color
    Purple
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought