Motion
KEY90001

TEKTON, INC
KEY90001

Ball End Hex and Star T-Handle Key Set, 34-Piece (5/64 - 3/8 in., 2 - 10 mm, T6 - T50)
Mi Item #14857120
MFR #KEY90001
Price$341.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KEY90001

Ball End Hex and Star T-Handle Key Set, 34-Piece (5/64 - 3/8 in., 2 - 10 mm, T6 - T50)
Mi Item #14857120
MFR #KEY90001

Mfr description
KEY90001 TEKTON BALL END HEX AND STAR
  • Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
  • Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.38/each

Specifications

Dimensions

  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    2 mm

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion • Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit • Rubberized Bit Rail – The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed • Easy Identification – Sizes are printed onto the bit rails for easy identification
  • Finish Coating
    Corrosion-Resistant
  • Material
    Steel
  • Number Of Pieces
    34
  • Set Type
    Hex and Star T-Handle Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)