Motion
KLX22110

TEKTON, INC
KLX22110

11 mm Flat End Hex L-Key
MI ITEM #14857128
MFR #KLX22110
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX22110

11 mm Flat End Hex L-Key
MI ITEM #14857128
MFR #KLX22110

Mfr description
KLX22110 TEKTON 11 MM FLAT END HEX
  • Tight Fit with Fasteners – In order to create a reliable, tight fit with fasteners, our L-keys are slightly larger in size with narrower tolerances than most competitors that follow the ASME standards
  • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
  • 8660 Steel – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Details

  • Drive Style
    Hex
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)