Motion
KLX22150

TEKTON, INC
KLX22150

15 mm Flat End Hex L-Key
Mi Item #14857132
MFR #KLX22150
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX22150

15 mm Flat End Hex L-Key
Mi Item #14857132
MFR #KLX22150

Mfr description
KLX22150 TEKTON 15 MM FLAT END HEX
  • High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters
  • Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Details

  • Drive Style
    Hex
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)