Specifications
Details
- Drive StyleHex
- MaterialSteel
Overview
Mfr description
KLX87015 TEKTON 1.5 MM SHORT ARM BALL
- Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
- High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
- Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion