Motion
KLX87055

TEKTON, INC
KLX87055

5.5 mm Short Arm Ball End Hex L-Key
Mi Item #14857158
MFR #KLX87055
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX87055

5.5 mm Short Arm Ball End Hex L-Key
Mi Item #14857158
MFR #KLX87055

Mfr description
KLX87055 TEKTON 5.5 MM SHORT ARM BALL
  • Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
  • High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
  • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Details

  • Drive Style
    Hex
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)