Motion
KLX90101

TEKTON, INC
KLX90101

Flat End Hex L-Key Set, 6-Piece (7/16 - 3/4 in.)
MI ITEM #14857164
MFR #KLX90101
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KLX90101

Flat End Hex L-Key Set, 6-Piece (7/16 - 3/4 in.)
MI ITEM #14857164
MFR #KLX90101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.63/each

Specifications

Dimensions

  • Maximum Hex Size
    3/4 in
  • Minimum Hex Size
    7/16 in

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control • High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners • 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength • Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
  • Finish Coating
    Corrosion-Resistant
  • Material
    Steel
  • Number Of Pieces
    6
  • Set Type
    Hex L-Key Set

Overview

Mfr description
KLX90101 TEKTON FLAT END HEX L-KEY SET,
  • Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
  • High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
  • Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
  • Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought