Overview
Mfr description
KLX90201 TEKTON FLAT END HEX L-KEY SET,
- High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters
- Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
- 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
Specifications
- Set TypeHex Key
- Minimum Hex Size11 mm
- Maximum Hex Size19 mm
- Drive StyleHex
- MaterialSteel
- Features & Benefits• High Leverage – We designed these L-keys to be longer in the largest sizes to increase leverage where it matters • Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking • 6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle • Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion • Clear Markings – Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data