Motion
KTT90401

TEKTON, INC
KTT90401

Star T-Handle Key Set, 13-Piece (T6 - T50)
Mi Item #14857179
MFR #KTT90401
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KTT90401

Star T-Handle Key Set, 13-Piece (T6 - T50)
Mi Item #14857179
MFR #KTT90401

Mfr description
KTT90401 TEKTON STAR T-HANDLE KEY SET,
  • Tight Fit with Fasteners – In order to create a reliable, tight fit with fasteners, our L-keys are slightly larger in size with narrower tolerances than most competitors that follow the ASME standards
  • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
  • 8660 Steel – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Details

  • Drive Style
    Torx
  • Features & Benefits
    • Tight Fit with Fasteners – In order to create a reliable, tight fit with fasteners, our L-keys are slightly larger in size with narrower tolerances than most competitors that follow the ASME standards • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency • 8660 Steel – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
  • Material
    Steel
  • Set Type
    Torx Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)