Overview
Mfr description
KTT92401 TEKTON STAR T-HANDLE KEY SET
- Side Drive – In addition to the long arm, the T-handle keys have a short side drive that's ideal for breaking loose fasteners
- Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Specifications
- Set TypeTorx Key
- Drive StyleTorx
- MaterialSteel
- Features & Benefits• Side Drive – In addition to the long arm, the T-handle keys have a short side drive that's ideal for breaking loose fasteners • Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions • Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out • Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off • Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data