Overview
Mfr description
KTX38030 TEKTON 3 MM BALL END HEX
- Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- 20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Specifications
- Overall Length5.9000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data