Motion
KTX90301

TEKTON, INC
KTX90301

Ball End Hex T-Handle Key Set, 21-Piece (5/64 - 3/8 in., 2 - 10 mm)
MI ITEM #14857205
MFR #KTX90301
List Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KTX90301

Ball End Hex T-Handle Key Set, 21-Piece (5/64 - 3/8 in., 2 - 10 mm)
MI ITEM #14857205
MFR #KTX90301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.08/each for your price

Overview

Mfr description
KTX90301 TEKTON BALL END HEX T-HANDLE
  • Molded Handle and Steel Key – Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable
  • 8660 Steel – Our T-handle keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle
  • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
  • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings – With the exception of the smallest sizes, Tekton T-handle sizes are marked in three ways: with a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off

Specifications

  • Set Type
    Hex Key
  • Drive Style
    Hex
  • Material
    Steel
  • Features & Benefits
    • Molded Handle and Steel Key – Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable • 8660 Steel – Our T-handle keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – With the exception of the smallest sizes, Tekton T-handle sizes are marked in three ways: with a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text