Motion
KTX92301

TEKTON, INC
KTX92301

Ball End Hex T-Handle Key Set with Stands, 21-Piece (5/64 - 3/8 in., 2 - 10 mm)
Mi Item #14857208
MFR #KTX92301
Price$200.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
KTX92301

Ball End Hex T-Handle Key Set with Stands, 21-Piece (5/64 - 3/8 in., 2 - 10 mm)
Mi Item #14857208
MFR #KTX92301

Mfr description
KTX92301 TEKTON BALL END HEX T-HANDLE
  • Molded Handle and Steel Key – Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable
  • 8660 Steel – Our T-handle keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle
  • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.24/each

Specifications

Dimensions

  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    2 mm

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Molded Handle and Steel Key – Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable • 8660 Steel – Our T-handle keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle • Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency • Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion • Clear Markings – With the exception of the smallest sizes, Tekton T-handle sizes are marked in three ways: with a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off
  • Finish Coating
    Corrosion-Resistant
  • Material
    Steel
  • Number Of Pieces
    21
  • Set Type
    Hex T-Handle Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)