Motion
LRD84100

TEKTON, INC
LRD84100

1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar
MI ITEM #14857220
MFR #LRD84100
Price$12.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
LRD84100

1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar
MI ITEM #14857220
MFR #LRD84100

Mfr description
LRD84100 TEKTON 1/4 INCH X 6-1/2 INCH
  • 30-Degree Angled End – The 30-degree angled end provides range of motion for prying and lifting up components, while also being able to work in tight areas
  • Glass-reinforced Nylon Handle – Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels, grease, cleaners, and solvents
  • Handle and Shaft Proportions – Our mini pry bars have a longer handle to fit your hand better, increased shaft length for optimal reach and control, and a flat fulcrum for stability while prying
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.29/each

Specifications

Dimensions

  • Overall Length
    6.5000 in
  • Weight
    0.12 lbs

Details

  • Bar Type
    Pry Bar
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)