Motion
LSQ90505

TEKTON, INC
LSQ90505

Angled End Handled Pry Bar Set, 5-Piece (12, 17, 25, 36, 45 in.)
Mi Item #14857227
MFR #LSQ90505
Price$240.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
LSQ90505

Angled End Handled Pry Bar Set, 5-Piece (12, 17, 25, 36, 45 in.)
Mi Item #14857227
MFR #LSQ90505

Mfr description
LSQ90505 TEKTON ANGLED END HANDLED PRY
  • Strong Bar Stock – The pry bar shafts are made from 3/8–5/8 inch (depending on the pry bar length) solid steel that's heat-treated to maintain strength and toughness
  • Angled for Prying and Positioning – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
  • Made in USA – All Tekton Angled End Pry Bars are made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.38/each

Specifications

Dimensions

  • Weight
    12.58 lbs

Details

  • Bar Type
    Angled End Handled Pry Bar
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)