Specifications
Dimensions
- Box End Wrench Size11/32 in.
- Head Angle15 °
- Open End Wrench Size11/32 in
Details
- Body MaterialSteel
- Socket Shape12-Point
- Wrench TypeCombination Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)