1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
18061
6 mm Stubby Combination Wrench
MI ITEM #
14857232
MFR #
18061
Price
$8.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
TEKTON, INC 18061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
18061
6 mm Stubby Combination Wrench
MI ITEM #
14857232
MFR #
18061
Mfr description
18061 TEKTON 6 MM STUBBY COMBINATION
Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.08
/each
Add to Cart
Specifications
Dimensions
Box End Wrench
Size
6 mm
Head Angle
15 °
Open End Wrench
Size
6 mm
Details
Body Material
Steel
Socket Shape
12-Point
Wrench Type
Combination Wrench
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items