Motion
18062
7 mm Stubby Combination Wrench
MI ITEM #14857233
MFR #18062
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 mm Stubby Combination Wrench
MI ITEM #14857233
MFR #18062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
18062 TEKTON 7 MM STUBBY COMBINATION
  • Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
  • Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each wrench for quick identification

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Combination Wrench
  • Socket Shape
    12-Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text