Overview
Mfr description
KLT22060 TEKTON T6 STAR L-KEY KLT22060
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Star-shaped Torx® bit has 6-lobes; Tamper-Resistant Torx® bits have hollow center to accommodate the post on TR fasteners
- 6-lobe External Star (female) fasteners designed for a high-torque fit with E-Star fasteners
- Large die-stamped size markings are easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Specifications
- Drive StyleHex
- MaterialSteel
- Set TypeHex Key
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data