Overview
Mfr description
KLT22080 TEKTON T8 STAR L-KEY KLT22080
- High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- Clear Markings – Tekton star L-Key sizes are marked both with a high-visibility laser marking and a stamped marking
Specifications
- Drive StyleHex
- MaterialSteel
- Set TypeHex Key
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data