Motion
OTP21206

TEKTON, INC
OTP21206

14-Tool Stubby Combination Wrench Roll (6 - 19 mm)
MI ITEM #14857280
MFR #OTP21206
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OTP21206

14-Tool Stubby Combination Wrench Roll (6 - 19 mm)
MI ITEM #14857280
MFR #OTP21206

Mfr description
OTP21206 TEKTON 14-TOOL STUBBY
  • Designed for Tekton Stubby Combination Wrenches — This pouch is designed for Tekton 6-19 mm stubby combination wrenches and may not fit other brands or other types of wrenches
  • Easy Wrench Identification – Each wrench pocket has size markings for easy identification
  • Ideal for On-the-Go – Carry stubby combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.46/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Body Material
    Steel
  • Wrench Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)