Motion
OWP21111

TEKTON, INC
OWP21111

11-Tool Stubby Combination Wrench Holder (Black)
Mi Item #14857281
MFR #OWP21111
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OWP21111

11-Tool Stubby Combination Wrench Holder (Black)
Mi Item #14857281
MFR #OWP21111

Mfr description
OWP21111 TEKTON 11-TOOL STUBBY
  • Designed for Tekton Stubby Combination Wrenches — This holder is designed to fit Tekton 1/4–3/4 in. stubby combination wrenches and may not fit other brands or other types of wrenches
  • Flexible Teeth Hold in Wrenches – Nonslip grippers lock in wrenches while still allowing easy one–handed removal
  • Fits in 2-Inch Drawers – Low-profile design fits into most shallow tool cabinet drawers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Body Material
    Steel
  • Wrench Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)