Specifications
Dimensions
- Head Angle15 °
- Wrench Size Range1/4 to 3/4 in
Details
- Finish/CoatingChrome
- Number Of Pieces11
- Wrench Set TypeStubby Combination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)