Motion
WCB90403

TEKTON, INC
WCB90403

Stubby Combination Wrench Set, 25-Piece (1/4 - 3/4 in., 6 - 19 mm)
MI ITEM #14857285
MFR #WCB90403
Price$179.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB90403

Stubby Combination Wrench Set, 25-Piece (1/4 - 3/4 in., 6 - 19 mm)
MI ITEM #14857285
MFR #WCB90403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.78/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    6 to 19 mm

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    25
  • Wrench Set Type
    Stubby Combination

Overview

Mfr description
WCB90403 TEKTON STUBBY COMBINATION
  • Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
  • Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each wrench for quick identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought