Motion
WCB90904

TEKTON, INC
WCB90904

Stubby and Standard Length Combination Wrench Set, 71-Piece (1/4 - 1-1/4 in., 6-32 mm)
MI ITEM #14857287
MFR #WCB90904
List Price$917.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB90904

Stubby and Standard Length Combination Wrench Set, 71-Piece (1/4 - 1-1/4 in., 6-32 mm)
MI ITEM #14857287
MFR #WCB90904

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$917.08/each for your price

Overview

Mfr description
WCB90904 TEKTON STUBBY AND STANDARD
  • Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
  • Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each wrench for quick identification

Specifications

  • Head Angle
    15 °
  • Finish/Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text