Motion
WCB92401

TEKTON, INC
WCB92401

Stubby Combination Wrench Set with Holder, 11-Piece (1/4 - 3/4 in.)
Mi Item #14857288
MFR #WCB92401
Price$86.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB92401

Stubby Combination Wrench Set with Holder, 11-Piece (1/4 - 3/4 in.)
Mi Item #14857288
MFR #WCB92401

Mfr description
WCB92401 TEKTON STUBBY COMBINATION
  • Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
  • Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.06/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    1/4 to 3/4 in

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    11
  • Wrench Set Type
    Stubby Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)