Specifications
Dimensions
- Head Angle15 °
Details
- Finish/CoatingChrome
Overview
Mfr description
WCB94402 TEKTON STUBBY COMBINATION
- Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
- Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
- Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- 12-Point Box End – Doubles the available access angles compared to a 6-point end
- Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each wrench for quick identification