1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
WCB94903
Stubby and Standard Length Combination Wrench Set with Rolls, 71-Piece (1/4 - 1-1/4 in., 6 - 32 mm)
Mi Item #
14857296
MFR #
WCB94903
Price
$973.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Wrench Sets
TEKTON, INC WCB94903
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
WCB94903
Stubby and Standard Length Combination Wrench Set with Rolls, 71-Piece (1/4 - 1-1/4 in., 6 - 32 mm)
Mi Item #
14857296
MFR #
WCB94903
Mfr description
WCB94903 TEKTON STUBBY AND STANDARD
Shorter Length Improves Access – The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces
Angled Open End – To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often
Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$973
.11
/each
Add to Cart
Specifications
Dimensions
Head Angle
15 °
Wrench Size Range
6 to 32 mm
Details
Finish/Coating
Chrome
Number Of Pieces
71
Wrench Set Type
Combination
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items