Motion
WCF16218

TEKTON, INC
WCF16218

3/8 Inch Drive x 18 mm 6-Point Flare Nut Crowfoot Wrench
Mi Item #14857323
MFR #WCF16218
Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCF16218

3/8 Inch Drive x 18 mm 6-Point Flare Nut Crowfoot Wrench
Mi Item #14857323
MFR #WCF16218

Mfr description
WCF16218 TEKTON 3/8 INCH DRIVE X 18 MM
  • Optimized for Engagement, Access, and Strength – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
  • Reinforced Jaw Strength – We reinforced our wrenches with material where it matters most to avoid high stress concentrations and prevent the jaws from spreading
  • 15-Degree Offset Increases Access Angles – The jaw opening is offset 15 degrees from the center of the wrench so that it can be flipped over to gain additional access angles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.62/each

Specifications

Details

  • Body Material
    Steel
  • Socket Shape
    6-Point
  • Wrench Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)