Motion
DBH93102

TEKTON, INC
DBH93102

1/4 Inch Security Bit and Driver Set with Case (37-Piece)
Mi Item #14857343
MFR #DBH93102
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DBH93102

1/4 Inch Security Bit and Driver Set with Case (37-Piece)
Mi Item #14857343
MFR #DBH93102

Mfr description
DBH93102 TEKTON 1/4 INCH SECURITY BIT
  • Quick-Access L-Key Slots – Each slot in the rack is made to fit a specific L-key size, and the tools can easily be taken in and out without resistance
  • Easy to Lift – Handles on either side of the rack make it easy to lift out of a drawer
  • Materials – The rack is made from 12 gauge steel with a textured powder-coat finish and comes with label stickers for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.58/each

Specifications

Dimensions

  • Maximum Hex Size
    1/4 in
  • Minimum Hex Size
    2 mm

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Quick-Access L-Key Slots – Each slot in the rack is made to fit a specific L-key size, and the tools can easily be taken in and out without resistance • Easy to Lift – Handles on either side of the rack make it easy to lift out of a drawer • Materials – The rack is made from 12 gauge steel with a textured powder-coat finish and comes with label stickers for easy identification
  • Material
    Steel
  • Number Of Pieces
    37
  • Set Type
    Security Bit Driver and Bit Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)