Overview
Mfr description
DZX93003 TEKTON 1/4 INCH HEX SECURITY
- Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
- Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
- Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit
- Rubberized Bit Rail – The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed
- Easy Identification – Sizes are printed onto the bit rails for easy identification
Specifications
- Set TypeTR Hex Bits
- Drive StyleHex
- MaterialSteel
- Features & Benefits• Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion • Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit • Rubberized Bit Rail – The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed • Easy Identification – Sizes are printed onto the bit rails for easy identification
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data