Motion
DZX93004

TEKTON, INC
DZX93004

1/4 Inch Tamper Hex Bit Set with Rail, 9-Piece (2 - 6 mm)
Mi Item #14857346
MFR #DZX93004
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZX93004

1/4 Inch Tamper Hex Bit Set with Rail, 9-Piece (2 - 6 mm)
Mi Item #14857346
MFR #DZX93004

Mfr description
DZX93004 TEKTON 1/4 INCH METRIC
  • Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
  • Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Details

  • Drive Style
    Hex
  • Features & Benefits
    • Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion • Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit • Rubberized Bit Rail – The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed • Easy Identification – Sizes are printed onto the bit rails for easy identification
  • Material
    Steel
  • Set Type
    Hex Bits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)