Motion
DZZ93002

TEKTON, INC
DZZ93002

1/4 Inch Clutch and Spanner Bit Set with Rail, 9-Piece (1/8 - 1/4 in., #4 - #10)
Mi Item #14857347
MFR #DZZ93002
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DZZ93002

1/4 Inch Clutch and Spanner Bit Set with Rail, 9-Piece (1/8 - 1/4 in., #4 - #10)
Mi Item #14857347
MFR #DZZ93002

Mfr description
DZZ93002 TEKTON 1/4 INCH CLUTCH AND
  • Extra Length – While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
  • Corrosion-Resistant – The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
  • Clear Markings – The tip size and Tekton "T" are clearly stamped into every bit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Overall Length
    3.2000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)