Motion
PGA10103

TEKTON, INC
PGA10103

Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.)
Mi Item #14857349
MFR #PGA10103
Price$82.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PGA10103

Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.)
Mi Item #14857349
MFR #PGA10103

Mfr description
PGA10103 TEKTON SLIP JOINT PLIERS SET,
  • Universal 3-zone jaws grip multiple shapes and cleanly shear wire
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Slim, nonslip grips provide comfort and control without adding bulk
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.82/each

Specifications

Dimensions

  • Overall Length
    10 in, 6-1/2 in, 8 in

Details

  • Handle Style
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)