Overview
Mfr description
PLK90004 TEKTON STRAIGHT JAW LOCKING
- Straight Jaw Profile – Wide and relatively short jaws clamp and hold flat stock, L-angle, and sheet metal in position for welding or assembly
- Pull-to-Release Lever – Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
- Large Adjustment Knob – The adjustment knob is knurled and round to provide grip for making adjustments even when you’re wearing gloves or have slippery hands
- Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
- Strong Jaws – The jaws of the locking pliers, clamps, and C-clamps are made from chromium vanadium or chromium molybdenum steel alloys
Specifications
- Handle StyleNickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data