Overview
Mfr description
PLR99021 TEKTON GRIPPING, CUTTING,
- Variety of Pliers – The variety of cutting, gripping, and locking pliers is ideal for a range of uses
- Locking Pliers – Pull-to-release lever allows you to easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
- Slip and Groove Joint Pliers – Nut-and-bolt fastener allows for fine-tuning of operating tension
- Long Nose Pliers – Long, tapered nose with fine tip; crosscut teeth evenly distribute force
- Mini Pliers – The mini pliers have a recessed coil spring to minimize hand fatigue and wide, flat handles with slim, nonslip grips to provide comfortable fingertip control
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data