Overview
Mfr description
SHB10204 TEKTON 3/8 INCH DRIVE X 3/8
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Machined tip has parallel, flat faces for engaging with the straight sides of a fastener slot
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Specifications
- Drive Size3/8 in.
- Socket Size3/8 in
- Socket PointsSlotted Bit
- MaterialS2 Steel
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data