Motion
SHB91108

TEKTON, INC
SHB91108

3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4 - M12)
MI ITEM #14857384
MFR #SHB91108
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB91108

3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4 - M12)
MI ITEM #14857384
MFR #SHB91108

Mfr description
SHB91108 TEKTON 3/8 INCH TRIPLE SQUARE
  • S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time
  • Triple square (XZN) S2 steel bit tips are machined to precise tolerances for strong engagement with fastener heads
  • Large, clear die-stamped size markings are easy to read and can’t wear off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Finish/Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)