Motion
SIB28207

TEKTON, INC
SIB28207

1/2 Inch Drive x M7 Triple Square Impact Bit Socket
Mi Item #14857389
MFR #SIB28207
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB28207

1/2 Inch Drive x M7 Triple Square Impact Bit Socket
Mi Item #14857389
MFR #SIB28207

Mfr description
SIB28207 TEKTON 1/2 INCH DRIVE X M7
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • Triple square (XZN) S2 steel bit tip is machined to precise tolerances for strong engagement with fastener heads
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Overall Length
    3.0000 in
  • Socket Size
    M7

Details

  • Finish Coating
    Black Oxide
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)