Overview
Mfr description
SIB92103 TEKTON 1/2 IN DRIVE TRIPLE
- Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- Triple square (XZN) S2 steel bit tips are machined to precise tolerances for strong engagement with fastener heads
- Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
- Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
Specifications
- Drive Size1/2 in.
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data