Motion
OWH11227

TEKTON, INC
OWH11227

27-Tool Combination Wrench Wall Hanger, Red (6 - 32 mm)
MI ITEM #14857399
MFR #OWH11227
List Price$60.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
OWH11227

27-Tool Combination Wrench Wall Hanger, Red (6 - 32 mm)
MI ITEM #14857399
MFR #OWH11227

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$60.60/each for your price

Overview

Mfr description
OWH11227 TEKTON 27-TOOL COMBINATION
  • Designed for Tekton Combination Wrenches — This wall hanger is designed to fit Tekton 6-19 mm combination wrenches and may not fit other brands or other types of wrenches
  • Wall-Mount Wrench Hanger – The wrench hanger easily attaches to a wall, keeping your wrenches organized and quickly accessible
  • Wrench Retention – The top tabs secure wrenches in the hanger so they can't fall off
  • Mounting Slots – 3-inch slots are positioned so that the hanger can be centered when fastened to standard 16-inch-spaced studs
  • Durable Steel – The hanger is made from 12 gauge powder-coated steel that resists bending and corrosion

Specifications

  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought