Motion
WCB96201

TEKTON, INC
WCB96201

Combination Wrench Set with Wall Hanger, 27-Piece (6-32 mm)
MI ITEM #14857401
MFR #WCB96201
List Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB96201

Combination Wrench Set with Wall Hanger, 27-Piece (6-32 mm)
MI ITEM #14857401
MFR #WCB96201

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$480.76/each for your price

Overview

Mfr description
WCB96201 TEKTON COMBINATION WRENCH SET
  • Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Wall-Mount Wrench Hanger – The wrench hanger easily attaches to a wall, keeping your wrenches organized and quickly accessible

Specifications

  • Head Angle
    15 °
  • Finish/Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought