Specifications
Details
- Features & Benefits• Designed for Tekton Angle Head Wrenches — This pouch is designed to fit Tekton 10-27 mm angle head wrenches and may not fit other brands or other types of wrenches • Easy Wrench Identification – Each wrench pocket has size markings for easy identification • Ideal for On-the-Go – Carry angle head wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out • Easy-Access Design – The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- MaterialPolyester
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)