Overview
Mfr description
SID92002 TEKTON 1/2 INCH DRIVE DEEP
- 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
- 12-point sockets provide an exact fit for 12-point fasteners
- Extra-Teep broach accommodates longer fasteners
- High-contrast permanent laser etched size markings are easy-to-read, even in low light
- Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
- Meets or exceeds ANSI performance standards
Specifications
- Drive Size1/2 in.
- Socket Points12 PT, 6 PT
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data