Motion
SID92003

TEKTON, INC
SID92003

1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set, 7-Piece (29 - 38 mm)
Mi Item #14857415
MFR #SID92003
Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID92003

1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set, 7-Piece (29 - 38 mm)
Mi Item #14857415
MFR #SID92003

Mfr description
SID92003 TEKTON 1/2 INCH DRIVE DEEP
  • 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
  • Extra-Teep broach accommodates longer fasteners
  • High-contrast permanent laser etched size markings are easy-to-read, even in low light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.56/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Black Oxide
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)