Overview
Mfr description
OTP21102 TEKTON 11-TOOL COMBINATION
- Designed for Tekton Combination Wrenches — This pouch is designed to fit Tekton 1/4–3/4 inch combination wrenches and may not fit other types or brands of wrenches
- Easy Wrench Identification – Each wrench pocket has size markings for easy identification
- Ideal for On-the-Go – Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- Easy-Access Design – The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
- Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
Specifications
- Head Angle15 °
- Body MaterialSteel
- Wrench TypeCombination Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data